Skip Content
SHOP ENV,9 X 12 IN,BK,PLSTC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOP ENV,9 X 12 IN,BK,PLSTC,PK50

BAW PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RVZ6
  • Mfr. Model # 9RVZ6
  • UNSPSC # 44121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Technical Specs

  • Height 12"
  • Item Shop Envelope
  • Material Plastic
  • Colour Black
  • Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list