Skip Content
SHOP DISPENSER FOR 3.0LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOP DISPENSER FOR 3.0LB

WORX ALL-NATURAL HAND CLEANER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRX11-9995
  • Mfr. Model # 11-9995
  • UNSPSC # 30181614
  • CATALOGUE PAGE # 1726
  • Shipping Weight 0.5 lbs

Product Details

WORX All-Natural hand cleaner dispenser. Convenient push-button design dispenses enough product to remove stuborrn stains. Use with WORX All-Natural hand cleaner 3.0 lb or 4.5 lb.

Technical Specs

  • Item Shop Dispenser
  • Soap/Lotion Type Powder
  • Refill Size 3.0 - 4.5 lbs.
  • Refill Type Bulk
  • Colour Green
  • Depth 5"
  • For Use With Mfr. No. 11-1300, 11-1450
  • Features Adjustable Spout
  • Includes Mounting Hardware, Instructions
  • Height 4"
  • Mount Type Bracket/Stud
  • Width 4"
  • Material Plastic
  • Operation Mode Push

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List