Skip Content
SHOES WARRIOR BLACK SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOES WARRIOR BLACK SIZE 9

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB20100090
  • Mfr. Model # 20100090
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2641
  • Shipping Weight 3.68 lbs

Product Details

Full grain leather upper. Air mesh lining wicks away moisture. Ultra soft PU comfort insole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. 2E width. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Black
  • Waterproof No
  • Size 9
  • Item Work Shoe/Oxford
  • Height 4"
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Liner Material Air Mesh
  • Toe Type Steel
  • Midsole Material Lightweight and Flexible PU
  • Metatarsal Guard No
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Footwear Width EE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list