Skip Content
SHOES WARRIOR BLACK SIZE 9 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOES WARRIOR BLACK SIZE 9 1/2

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB20100095
  • Mfr. Model # 20100095
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2641
  • Shipping Weight 3.86 lbs

Product Details

Full grain leather upper. Air mesh lining wicks away moisture. Ultra soft PU comfort insole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. 2E width. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Black
  • Height 4"
  • Size 9.5
  • Item Work Shoe/Oxford
  • Standards CSA Grade 1
  • Waterproof No
  • Shank Material Steel
  • Gender Men's
  • Insulated No
  • Liner Material Air Mesh
  • Midsole Material Lightweight and Flexible PU
  • Toe Type Steel
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up
  • Footwear Width EE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list