SHOES WARRIOR BLACK SIZE 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOES WARRIOR BLACK SIZE 13

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB20100130
  • Mfr. Model # 20100130
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2641
  • Shipping Weight 1.0 lbs

Product Details

Full grain leather upper. Air mesh lining wicks away moisture. Ultra soft PU comfort insole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. 2E width. CSA Grade 1 ST/SP.

Technical Specs

  • Height 4"
  • Item Work Shoe/Oxford
  • Colour Black
  • Size 13
  • Waterproof No
  • Shank Material Steel
  • Standards CSA Grade 1
  • Gender Men's
  • Insulated No
  • Liner Material Air Mesh
  • Midsole Material Lightweight and Flexible PU
  • Toe Type Steel
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Footwear Width EE
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list