Skip Content
SHOES WARRIOR BLACK SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOES WARRIOR BLACK SIZE 12

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB20100120
  • Mfr. Model # 20100120
  • UNSPSC # 53111601
  • CATALOGUE PAGE # 2641
  • Shipping Weight 4.23 lbs

Product Details

Full grain leather upper. Air mesh lining wicks away moisture. Ultra soft PU comfort insole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. 2E width. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Black
  • Height 4"
  • Item Work Shoe/Oxford
  • Shank Material Steel
  • Standards CSA Grade 1
  • Waterproof No
  • Size 12
  • Insulated No
  • Liner Material Air Mesh
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Footwear Width EE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list