Skip Content
SHOES SLIP ON BLACK ST/SD SZ 6.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOES SLIP ON BLACK ST/SD SZ 6.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF407002065
  • Mfr. Model # 407002065
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

Jamie 40702 Shoes. Leather upper. Polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/static dissipative outsole. E width. Size: 6.5.

Technical Specs

  • Colour Black
  • Size 6.5 E
  • Height 4"
  • Item Work Shoe
  • Standards CSA
  • Waterproof No
  • Insulated No
  • Gender Women's
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Liner Material Moisture wicking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list