SHOES SLIP ON BLACK ST/SD SZ 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOES SLIP ON BLACK ST/SD SZ 5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF407002050
  • Mfr. Model # 407002050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Jamie 40702 Shoes. Leather upper. Polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/static dissipative outsole. E width. Size: 5.

Technical Specs

  • Height 4"
  • Item Work Shoe
  • Colour Black
  • Size 5 E
  • Waterproof No
  • Standards CSA
  • Gender Women's
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Liner Material Moisture wicking
  • Metatarsal Guard No
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list