Skip Content
SHOES SLIP ON BLACK ST/CP ESR SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOES SLIP ON BLACK ST/CP ESR SZ 10

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF485049100
  • Mfr. Model # 485049100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Product Details

Maddy slip-on 485049. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/composite protective plate. E width. Removable comfort insole.

Technical Specs

  • Height 4"
  • Item Work Shoe
  • Size 10 E
  • Colour Black
  • Standards CSA
  • Waterproof No
  • Shank Material Composite
  • Insulated No
  • Gender Women's
  • Liner Material Drilex moisture wicking
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list