Skip Content
SHOES SLIP ON BLACK CT/CP SD SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOES SLIP ON BLACK CT/CP SD SZ 9.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF542013095
  • Mfr. Model # 542013095
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.72 lbs

Product Details

Patrick slip-on metal-free shoe. Metal-free construction. Composite toe and plate. Removable insole. Static dissipative. EE width. CSA approved Grade 1 toe and plate.

Technical Specs

  • Colour Black
  • Item Work Shoe
  • Size 9.5 EEE
  • Height 4"
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Drilex moisture wicking
  • Outsole Material Polyurethane
  • Toe Type Composite
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list