Skip Content
SHOES SAFETY WOMENS SLIP ON SZ 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOES SAFETY WOMENS SLIP ON SZ 8.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB23000085
  • Mfr. Model # 23000085
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Devine women's slip-on shoes, size 9.5. Full grain leather upper. Thinsulate(R) lined, Air mesh lining. Ultra soft PU comfort sole. Lightweight and flexible PU midsole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Black
  • Item Work Shoe/Oxford
  • Height 4"
  • Waterproof No
  • Size 8.5
  • Standards CSA Grade 1
  • Insulated Yes
  • Gender Women's
  • Shank Material Steel
  • Liner Material Nylon Air mesh moisture wicking
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Outsole Material Thermoplastic Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list