SHOES SAFETY PUMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOES SAFETY PUMA

PUMA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNG640903-140
  • Mfr. Model # 640903-140
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Product Details

PUMA(R) Technics 640903 Shoes. Kevlar(R) L-protection midsole offers flexibility and added protection against penetration. SD rating (static dissipative). Abrasions resistant non-slip TPU soles. CSA Grade 1 steel toe cap. Size: 14.

Technical Specs

  • Colour Black
  • Size 14
  • Height 4"
  • Item Work Shoe
  • Insulated No
  • Standards CSA Grade 1
  • Waterproof No
  • Gender Men's
  • Toe Type Steel
  • Outsole Material Thermoplastic Polyurethane
  • Midsole Material Kevlar
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list