SHOES SAFETY PUMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOES SAFETY PUMA

PUMA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNG640543-070
  • Mfr. Model # 640543-070
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Product Details

PUMA(R) Technics 640543. Non-metallic PUMA(R) evercushion(R) footbeds absorb shock while providing added comfort. Lightweight TPU soles maintain flexibility at subzero temperatures. CSA Grade 1 steel toe cap. Size: 7.

Technical Specs

  • Colour Brown
  • Height 4"
  • Item Work Shoe
  • Size 7
  • Insulated No
  • Waterproof No
  • Standards CSA Grade 1
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Kevlar
  • Outsole Material Thermoplastic Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list