Skip Content
SHOES SAFETY PUMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOES SAFETY PUMA

PUMA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNG630123-120
  • Mfr. Model # 630123-120
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Product Details

PUMA(R) Technics 630123 Shoes. Kevlar(R) L-protection midsole offers flexibility and added protection against penetration. Non-metallic PUMA(R) evercushion(R) footbeds for added comfort and minimum fatigue. CSA Grade 1 steel toe cap. Size: 12.

Technical Specs

  • Colour Brown
  • Item Work Shoe
  • Size 12
  • Height 6"
  • Waterproof Water resistant
  • Insulated No
  • Standards CSA Grade 1
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Kevlar
  • Outsole Material Thermoplastic Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list