SHOES SAFETY LADIES ATHLETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOES SAFETY LADIES ATHLETIC

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB19046110
  • Mfr. Model # 19046110
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Catalyst women's athletic foot wear, high abrasion toe guard, ankle support lacing system, CME midsole with oil resistant rubber outsole, medium width, CSA, size 11.

Technical Specs

  • Colour Grey
  • Item Work Shoe/Athletic
  • Height 4"
  • Size 11
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Gender Women's
  • Insulated No
  • Toe Type Steel
  • Liner Material Nylon High Abrasion
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Footwear Style Hiker High
  • Footwear Width M
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list