!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WOMEN'S WORK/ATHLETIC SHOES, SZ 5, SUEDE/NYLON/STEEL, GREY, 4 IN H, CSA, M WIDTH

WOMEN'S WORK/ATHLETIC SHOES, SZ 5, SUEDE/NYLON/STEEL, GREY, 4 IN H, CSA, M WIDTH

H H BROWN WORK BOOTS

WOMEN'S WORK/ATHLETIC SHOES, SZ 5, SUEDE/NYLON/STEEL, GREY, 4 IN H, CSA, M WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S WORK/ATHLETIC SHOES, SZ 5, SUEDE/NYLON/STEEL, GREY, 4 IN H, CSA, M WIDTH

WOMEN'S WORK/ATHLETIC SHOES, SZ 5, SUEDE/NYLON/STEEL, GREY, 4 IN H, CSA, M WIDTH

H H BROWN WORK BOOTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BWB19046050
  • Mfr. Model # 19046050
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These grey, women's size 5 work/athletic shoes are made of suede with ventilated cordura and have high abrasion nylon liner. They are oil-/electric shock-/puncture-/abrasion-resistant and are CSA Grade 1 rated. The injected shoes have steel toes, flexible PUR midsole, M width, and four-inch height.

Technical Specs

  • Item Work Shoe/Athletic
  • Colour Grey
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulated No
  • Liner Material Nylon High Abrasion
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Upper Material Suede with Ventilated Cordura
  • Footwear Construction Type Injected
  • Footwear Width M
  • Resists Oil, Electric Shock, Slips, Puncture, Abrasion
  • Toe Type Steel
  • Metatarsal Guard No
  • Gender Women's
  • Electrical Hazard Rated Yes
  • Size 5
  • Waterproof No
  • Midsole Material Lightweight and Flexible PU
  • Shank Material Steel
  • Footwear Closure Type Lace Up
  • Footwear Style Hiker High
  • Height 4"
  • Standards CSA Grade 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list