Skip Content
SHOES OXFORD ST/SP SZ 9. BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHOES OXFORD ST/SP SZ 9. BLK

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER13910JT090
  • Mfr. Model # 13910JT090
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Golf 13910JT Shoes. Direct injected two density PU midsole and outsole. Water resistant Terra( R)-ized leather. Cambrelle( R) lining. CSA approved Grade 1. Size: 9.

Technical Specs

  • Colour Black
  • Height 4"
  • Item Work Shoe/Oxford
  • Waterproof Water resistant
  • Standards CSA Grade 1
  • Size 9
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Liner Material Cambrelle
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list