SHOES OXFORD ST/SP SZ 9.5 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHOES OXFORD ST/SP SZ 9.5 BLK

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER13910JT095
  • Mfr. Model # 13910JT095
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Golf 13910JT Shoes. Direct injected two density PU midsole and outsole. Water resistant Terra( R)-ized leather. Cambrelle( R) lining. CSA approved Grade 1. Size: 9.5.

Technical Specs

  • Colour Black
  • Height 4"
  • Size 9.5"
  • Item Work Shoe/Oxford
  • Waterproof Yes
  • Gender Men's
  • Shank Material Steel
  • Insulated No
  • Standards CSA Grade 1
  • Liner Material Cambrelle
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list