Skip Content
SHOES OXFORD BLACK ST/SP ESR 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOES OXFORD BLACK ST/SP ESR 10.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF5170105
  • Mfr. Model # 5170105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Quetin 5170 Boots. Leather upper. ESR polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. Removable comfort insole. CSA approved Grade 1. Size: 10.5.

Technical Specs

  • Item Work Shoe
  • Size 10.5 E
  • Waterproof No
  • Gender Men's
  • Toe Type Steel
  • Standards CSA
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Removable Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list