Skip Content
SHOES,MENS 10M,PULL ON,BLK,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOES,MENS 10M,PULL ON,BLK,1PR

SCRUB ZONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J224
  • Mfr. Model # 13J224
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Height 3"
  • Size 10M
  • Item Shoes
  • Waterproof Yes
  • Resists Slips
  • Standards ASTM F1677 Mark II
  • Closure Type Pull On
  • Shank Material EVA
  • Gender Men's
  • Toe Type Plain
  • Upper Material EVA
  • Outsole Material EVA
  • Metatarsal Guard No
  • Midsole Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list