SHOES LACE OXFORD ST/CP ESR SZ 5.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOES LACE OXFORD ST/CP ESR SZ 5.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF492049055
  • Mfr. Model # 492049055
  • UNSPSC # 53111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Maddy 492049 Shoes. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. E width. Removable comfort insole. Size: 5.5.

Technical Specs

  • Colour Black
  • Item Work Shoe
  • Size 5.5 E
  • Height 4"
  • Waterproof No
  • Standards CSA/ASTM
  • Shank Material Composite
  • Insulated No
  • Liner Material Drilex Nylon
  • Gender Women's
  • Outsole Material Polyurethane
  • Toe Type Steel
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list