Skip Content
SHOES LACE OXFORD ST/CP ESR SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOES LACE OXFORD ST/CP ESR SZ 10.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF492049105
  • Mfr. Model # 492049105
  • UNSPSC # 53111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Maddy 492049 Shoes. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. E width. Removable comfort insole. Size: 10.5.

Technical Specs

  • Colour Black
  • Height 4"
  • Shank Material Composite
  • Insulated No
  • Gender Women's
  • Item Work Shoe
  • Liner Material Drilex Nylon
  • Standards CSA/ASTM
  • Waterproof No
  • Size 10.5 E
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list