SHOES LACE OXFORD BLACK ST/CP ESR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOES LACE OXFORD BLACK ST/CP ESR 8

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF570049080
  • Mfr. Model # 570049080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2641
  • Shipping Weight 2.78 lbs

Product Details

Quetin 5570049 Boots. Leather upper. ESR polyurethane (PU) outsole. Oasis moisture wicking lining. Steel toe/Lenzi protective plate. Removable comfort insole. CSA approved Grade 1. Size: 8.

Technical Specs

  • Colour Black
  • Item Work Shoe
  • Height 4"
  • Size 8
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Drilex
  • Outsole Material Polyurethane
  • Toe Type Steel
  • Metatarsal Guard No
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list