Skip Content
SHOES  ARROW SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOES ARROW SIZE 9

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER749235090
  • Mfr. Model # 749235090
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Arrow Athletic 749235 Shoes. Rubber outsole with PU midsole in forefoot and PU midsole in heel area. Full grain leather upper. CSA approved Grade 1 toe and plate ESR. Size: 9.

Technical Specs

  • Colour Black
  • Height 4"
  • Item Work Shoe/Athletic
  • Size 9
  • Waterproof No
  • Shank Material Steel
  • Standards CSA Grade 1
  • Gender Men's
  • Insulated No
  • Liner Material Nylon mesh breathable
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list