Skip Content
SHOECOVERS PP NONWOVEN ANTISKID XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOECOVERS PP NONWOVEN ANTISKID XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1991XL
  • Mfr. Model # 1991XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Material Nonwoven PP
  • Size X-Large
  • Height 7"
  • Resists Dirt/Splash
  • Seam Style Serged
  • Item Shoe Cover
  • Fabric Weight 40 g
  • Closure Type Elastic
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list