SHOECOVERS MICROPOROUS XL 3/100PKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOECOVERS MICROPOROUS XL 3/100PKS

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1992
  • Mfr. Model # 1992
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White
  • Item Shoe Cover
  • Height 7"
  • Material Microporous PP
  • Size OSFA
  • Fabric Weight 60 g
  • Closure Type Elastic
  • Resists Dirt/Splash
  • Seam Style Serged
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list