SHOE SHELF,3-TIER,9 TO 12 PAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHOE SHELF,3-TIER,9 TO 12 PAIRS

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMP6
  • Mfr. Model # 5DMP6
  • UNSPSC # 56101531
  • CATALOGUE PAGE # 2148
  • Shipping Weight 9.5 lbs

Technical Specs

  • Height 20"
  • Material Bamboo
  • Length 13"
  • Package Quantity 1
  • Item Shoe Shelf
  • Type Moisture Resistant
  • Width 30"
  • Shelves 3-Tier
  • Holds 9 to 12 Pairs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list