Skip Content
SHOE SAFETY ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE SAFETY ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF11401120
  • Mfr. Model # SF11401120
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2640
  • Shipping Weight 3.97 lbs

Product Details

Zero metal shoe SF11401. Canadian made. Full grain leather. Composite toe and Kevlar midsole. EURO double density PU/ rubber outsole. CSA grade 1.

Technical Specs

  • Height 4"
  • Colour Black
  • Item Safety and Uniform Shoe
  • Size 12
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Composite
  • Gender Men's
  • Liner Material Cambrelle
  • Insulated Yes
  • Midsole Material Kevlar(R)
  • Toe Type Composite
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Viko Foam
  • Oil Resisting Sole Yes
  • Footwear Width EE
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list