Skip Content
SHOE SAFETY ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE SAFETY ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF11401085
  • Mfr. Model # SF11401085
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2640
  • Shipping Weight 3.585 lbs

Product Details

Zero metal shoe SF11401. Canadian made. Full grain leather. Composite toe and Kevlar midsole. EURO double density PU/ rubber outsole. CSA grade 1.

Technical Specs

  • Item Safety and Uniform Shoe
  • Height 4"
  • Colour Black
  • Size 8.5
  • Waterproof No
  • Standards CSA Grade 1
  • Insulated Yes
  • Liner Material Cambrelle
  • Shank Material Composite
  • Toe Type Composite
  • Gender Men's
  • Midsole Material Kevlar(R)
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Viko Foam
  • Footwear Width EE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list