Skip Content
SHOE RACK,NATURAL CANVAS/CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE RACK,NATURAL CANVAS/CHROM

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V431
  • Mfr. Model # 15V431
  • UNSPSC # 56101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 29"
  • Package Quantity 1
  • Material Natural Canvas/Chrome Frame
  • Item Shoe Rack
  • Length 12"
  • Width 12"
  • Holds 10 Pairs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list