SHOE OXFORD SLIP RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOE OXFORD SLIP RESISTANT

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22055-085
  • Mfr. Model # 22055-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.13 lbs

Product Details

Street 22055 Shoes. Waterproof. TPU outsole with full cushion midsole. Nubuc waterproof - breathable leather. Non slip inside heel lining. CSA approved Grade 1. Size: 8.5.

Technical Specs

  • Item Work Shoe
  • Colour Brown
  • Height 4"
  • Size 8.5
  • Waterproof Yes
  • Insulated No
  • Standards CSA Grade 1
  • Gender Men's
  • Shank Material Lenzi composite
  • Toe Type Steel
  • Liner Material Drilex Breathable
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Thermoplastic Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list