Skip Content
SHOE OXFORD SLIP RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOE OXFORD SLIP RESISTANT

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22055-080
  • Mfr. Model # 22055-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Street 22055 Shoes. Waterproof. TPU outsole with full cushion midsole. Nubuc waterproof - breathable leather. Non slip inside heel lining. CSA approved Grade 1. Size: 8.

Technical Specs

  • Item Work Shoe
  • Height 4"
  • Colour Brown
  • Waterproof Yes
  • Size 8
  • Standards CSA Grade 1
  • Shank Material Lenzi composite
  • Liner Material Drilex Breathable
  • Gender Men's
  • Insulated No
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Thermoplastic Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list