Skip Content
SHOE JOGGER SAF STEEL T+P TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOE JOGGER SAF STEEL T+P TAN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF23990110
  • Mfr. Model # SF23990110
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Tan
  • Item Casual Sporty Look Safety Joggers
  • Liner Material Cambrelle
  • Insulation Type Viko Foam
  • Toe Type Steel
  • Outsole Material Air Zone Rubber/EVA
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list