SHOE JOGGER SAF COMP T+P BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOE JOGGER SAF COMP T+P BROWN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF24222060
  • Mfr. Model # SF24222060
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Zero-Metal Safety Joggers Shoes. Composite toe and plate. Nubuck grain leather. Drilex fabric lining. EVA GRAVITY 02 rubber outsole. CSA Z195-02 Green Patch. Size: 6.

Technical Specs

  • Item Work Shoe
  • Colour Brown
  • Height 4"
  • Size 6
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Composite
  • Insulated Yes
  • Gender Men's
  • Liner Material Drilex Fabric
  • Toe Type Composite
  • Outsole Material Rubber/EVA
  • Midsole Material Kevlar
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list