Skip Content
SHOE HIKER DRILEX LINING BREATHABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOE HIKER DRILEX LINING BREATHABLE

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22035-110
  • Mfr. Model # 22035-110
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Avenue 22035 Shoes. Full compostie hiker. Evolution rubber/EVA comfort sole. Suede/mesh upper. Drilex highly breathable lining. CSA approved Grade 1 toe and plate, ESR. Size: 11.

Technical Specs

  • Item Work Shoe
  • Colour Taupe
  • Size 11
  • Height 4"
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Composite
  • Insulated No
  • Toe Type Composite
  • Liner Material Drilex Breathable
  • Gender Men's
  • Metatarsal Guard No
  • Midsole Material Polyurethane
  • Outsole Material EVA Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list