SHOE COVERS VINYL SOLE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOE COVERS VINYL SOLE XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8105BP-XL
  • Mfr. Model # CE8105BP-XL
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour White
  • Item Shoe Covers
  • Height 6-1/2"
  • Material Microguard MP(R)
  • Size X-Large
  • Thickness 23 mil
  • Seam Style Serged
  • Waterproof No
  • Standards ANSI -ISEA 101-1996 R2024
  • Resists Particulates
  • Closure Type Elastic Top
  • Package Type Bulk
  • Fabric Weight 60 - 62 GSM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list