SHOE COVERS,SLIPRESIST,1SIZE,WHITE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOE COVERS,SLIPRESIST,1SIZE,WHITE,

BODYFILTER 95+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKK3
  • Mfr. Model # 3HKK3
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.06 lbs

Technical Specs

  • Height 6"
  • Colour White
  • Item Shoe Covers
  • Material Body Filter 95+(TM)
  • Seam Style Serged
  • Size Universal
  • Waterproof No
  • Thickness 3 mil
  • Resists Abrasion
  • Standards OSHA Requirements for Asbestos and Lead Abatement, Class 1, CS-101-153
  • Package Type Bulk
  • Fabric Weight 0.4 oz.
  • Closure Type Elastic Ankle

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list