Skip Content
SHOE COVERS NON-SKID SOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE COVERS NON-SKID SOLES

GAMMAGUARD CE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE11102CIS
  • Mfr. Model # CE11102CIS
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Colour White
  • Height 10"
  • Item Shoe Covers
  • Material GammaGuard(R)
  • Seam Style Serged
  • Size Large
  • Thickness 32 mil
  • Standards ANSI -ISEA 101-1996 R2033
  • Waterproof No
  • Resists Particulates
  • Closure Type Elastic Top
  • Package Type Bulk
  • Fabric Weight 60 - 62 GSM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list