Skip Content
SHOE COVERS NON-SKID SOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE COVERS NON-SKID SOLES

GAMMAGUARD CE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE11101CIS
  • Mfr. Model # CE11101CIS
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • Height 10"
  • Material GammaGuard(R)
  • Colour White
  • Item Shoe Covers
  • Size Large
  • Seam Style Serged
  • Standards ANSI-ISEA 101-1996 R2032
  • Thickness 31 mil
  • Resists Particulates
  • Waterproof No
  • Closure Type Elastic Top
  • Fabric Weight 60 - 62 GSM
  • Package Type Bulk
  • Slip Resistant Sole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list