SHOE COVERS INDIVIDUALLY PACKAGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOE COVERS INDIVIDUALLY PACKAGED

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8103CI-L
  • Mfr. Model # CE8103CI-L
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Colour White
  • Item Shoe Covers
  • Material Microguard MP(R)
  • Size Large
  • Seam Style Bound
  • Resists Particulates
  • Fabric Weight 60 - 62 GSM
  • Package Type Carton
  • Waterproof No
  • Height 6-1/2"
  • Thickness 22 mil
  • Standards ANSI -ISEA 101-1996 R2023
  • Closure Type Elastic Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list