Skip Content
SHOE ASSEMBLY 6IN ANTI-WEAR REPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE ASSEMBLY 6IN ANTI-WEAR REPL

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1303300
  • Mfr. Model # 1303300
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.636 lbs

Product Details

Snowplow repair part, shoe assemblies. Shoe assembly, anti-wear, 6". Replaces Fisher A5516/26523.

Technical Specs

  • Item Shoe Assembly, Anti-Wear, 6"
  • Type Shoe Assemblies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list