Skip Content
SHOE AND ACCESSORY RACK,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOE AND ACCESSORY RACK,STEEL

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V427
  • Mfr. Model # 15V427
  • UNSPSC # 56101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Height 29"
  • Item Shoe and Accessory Rack
  • Length 26"
  • Material Steel
  • Package Quantity 1
  • Holds Shoes, Sweaters, Accessories, and Folded Clothes
  • Width 12"
  • Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list