Skip Content
SHOCK PROOF BOOT FOR M5 DIFFUSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOCK PROOF BOOT FOR M5 DIFFUSION

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTGA-BM5-1
  • Mfr. Model # GA-BM5-1
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2586
  • Shipping Weight 0.2 lbs

Product Details

GasAlertMicro 5 Series Accessories and Replacements. Shock proof for GasAlertMicro 5 Series - Diffusion.

Technical Specs

  • Item Shock Proof Boot for GasAlertMicro 5 Series - Diffusion
  • Features Leather Carrying Case for Gas Alert Micro 5 Series (Non-Pumped or Diffusion) Detectors
  • For Use With Gas Alert Micro 5 Series (non-pumped or Diffusion Units)
  • Height 0.5"
  • Includes Leather Cover for Gas Alert Micro 5 Series Diffusion Units
  • Length 5-7/10"
  • Width 2.9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list