!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOCK PROOF BOOT FOR GA CLIP XT

SHOCK PROOF BOOT FOR GA CLIP XT

BW TECHNOLOGIES

SHOCK PROOF BOOT FOR GA CLIP XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCK PROOF BOOT FOR GA CLIP XT

SHOCK PROOF BOOT FOR GA CLIP XT

BW TECHNOLOGIES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BWTGA24BALERT
  • Mfr. Model # GA24BALERT
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

GasAlertQuattro Extreme (2 and 3 Year Versions). Shock Proof Boot for GasAlertClip Extreme.

Technical Specs

  • Item Shock Proof Boot for GasAlertClip Extreme
  • Colour Black
  • Exterior Depth 1"
  • Exterior Width 2"
  • Inside Length 1"
  • Features Concussion-Proof
  • For Use With Mfr. No. That Begin w/GA24 or GA36
  • Construction Rubber w/Stainless Steel Alligator Clip
  • Exterior Length 1"
  • Inside Depth 1"
  • Inside Width 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list