Skip Content
SHOCK ABSORBING WHEEL 330 LB 16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOCK ABSORBING WHEEL 330 LB 16 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSAW16
  • Mfr. Model # SAW16
  • UNSPSC # 25171900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Wheel, Symmetric Hub
  • Material Rubber
  • Outside Dia. 16"
  • Size 16" x 6"
  • Weight 14 lbs.
  • Weight Capacity (Lb.) 330

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list