SHOCK ABSORBER MODULAR ALUM HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOCK ABSORBER MODULAR ALUM HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1246060C
  • Mfr. Model # 1246060C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2603
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Yellow
  • For Use With Modular Shock Pack
  • Item EZ-Stop Modular Shock Absorbing Laynards
  • Tensile Strength 5000 lbs.
  • Hardware Material Aluminum and Steel
  • Weight Capacity 420 lbs.
  • Visual Load Indicator Yes
  • Standards CSA
  • Harness Hook Gate Opening 3/4"
  • Working Length 1 ft. 6"
  • Extended Fall Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list