Skip Content
SHLVG STRTR H 74 W 36 D36 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG STRTR H 74 W 36 D36 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KNZ5
  • Mfr. Model # 2KNZ5
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2045
  • Shipping Weight 83.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Depth 36"
  • Colour Silver
  • Height 74"
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Item Wire Shelving Unit
  • Number of Shelves 1
  • Standards NSF
  • Width 36"
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list