Skip Content
SHLVG STND SINGLE SLOTTED H 84 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHLVG STND SINGLE SLOTTED H 84 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDP4
  • Mfr. Model # 1WDP4
  • UNSPSC # 56131700
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Zinc plated, single-slotted shelving. Nylon cam lock lever secures brackets to standards. Shelves adjust in 2 inch increments. 12-gauge steel. Mounting holes on standard is on 12 inch centers. Standard is 7/8 inch wide and 5/8 inch deep. Brackets are tapped with screw holes.

Technical Specs

  • Depth 5/8"
  • Colour Silver
  • For Use With 12
  • Height 84"
  • Material Galvanized Steel
  • Item Standard
  • Gauge 12
  • Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list