Skip Content
SHLVG STND SINGLE SLOTTED H 60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG STND SINGLE SLOTTED H 60 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WDP2
  • Mfr. Model # 1WDP2
  • UNSPSC # 56131700
  • CATALOGUE PAGE # 2040
  • Shipping Weight 2.5 lbs

Product Details

Zinc plated, single-slotted shelving. Nylon cam lock lever secures brackets to standards. Shelves adjust in 2 inch increments. 12-gauge steel. Mounting holes on standard is on 12 inch centers. Standard is 7/8 inch wide and 5/8 inch deep. Brackets are tapped with screw holes.

Technical Specs

  • Colour Silver
  • Gauge 12 ga
  • Depth 5/8"
  • For Use With 12
  • Item Shelving Standard
  • Height 60"
  • Material Galvanized Steel
  • Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list