Skip Content
SHLVG STARTER H 63 W 72 D 24 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHLVG STARTER H 63 W 72 D 24 BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KPL8
  • Mfr. Model # 2KPL8
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Depth 24"
  • Item Wire Shelving Unit
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Height 63"
  • Colour Black
  • Shelf Capacity 600 lb.
  • Width 72"
  • Number of Shelves 4
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list